Zoro Homepage

Bathroom Tissue, White, 36 PK

  • Mfr # GPC19375

  • Zoro # G001839651


product price: $114.99
/pk 36, $3.19/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Coreless
Color
White
Sheet Size
4.05" x 3.85"
Features
Cleaning
Number of Sheets
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC19375
Zoro #
G001839651
UPC #
73310193755
Country of Origin
United States

Dimensions

Sheet Size
4.05" x 3.85"
Sheet Length
3.85 in

Details

Item
Toilet Paper
Toilet Paper Type
Coreless
Color
White
Features
Cleaning
Number of Sheets
1000
Material
Fiber
Ply
2

Description

High-capacity EcoLogo coreless rolls decrease service intervals, reduce the risk of runout, have 95 percent less packaging waste, and require half the storage space as compared to GP standard bathroom tissue. Compact Coreless 2-Ply Toilet Paper is specifically designed to increase capacity. It uses less packaging by eliminating cardboard cores, inner wraps and other corrugated materials. Compact allows you to convert existing dispensers with the use of specially designed dispenser spindles. Bathroom tissue is specifically designed to fit into Georgia Pacific Compact Tissue Dispensers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.