Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispenser, 10-1/8x6-3/4x7-1/8, Translucent

  • Mfr # GPC56784A

  • Zoro # G201859213


product price: $26.25
/ea

Key Features

Dispenser Product Grouping
Coreless Toilet Paper
Toilet Roll Type
Coreless
Roll Capacity
Double Roll
Color
Black
Product Series
Triva
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPC56784A
Zoro #
G201859213
UPC #
73310567846
Country of Origin
United States

Dimensions

Depth
6.8"
Height
7.1"
Dispenser Width
3.7 in
Dispenser Height
6.2 in
Width
10.1"

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Coreless Toilet Paper
Toilet Roll Type
Coreless
Roll Capacity
Double Roll
Color
Black
Product Series
Triva
Type
Tissue Dispenser
Capacity
2000 x Sheet
Features
Lockable
Dispenser Configuration
Coreless

Description

Locking, side-by-side, coreless, bath tissue dispensing system provides up to six times the capacity of single, standard two-ply rolls. Dispenser delivers approximately 2,000 sheets of two-ply tissue. Transfer paddle prevents access to a new roll before the current roll is used up. Mounting bracket are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.