
9 Swivel Ledger Pulex Brass Channel Squeegee 18
Mfr # 009-03-33-18
Zoro # G107389692
product price: $69.39
/eaKey Features
Squeegee Blade Width
3.75 in
Material
brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
009-03-33-18
Zoro #
G107389692
UPC #
-
Country of Origin
United States
Dimensions
Squeegee Blade Width
3.75 in
Length
18 in
Size
18 in
Details
Item
Squeegee
Material
brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.