
Complete 22 Ledger Pulex Brass Channel Squeegee 10
Mfr # 009-03-141-10
Zoro # G107387261
product price: $57.55
/eaKey Features
Squeegee Blade Width
3.75 in
Material
brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
009-03-141-10
Zoro #
G107387261
UPC #
-
Country of Origin
United States
Dimensions
Squeegee Blade Width
3.75 in
Length
21 in
Size
10 in
Details
Item
Squeegee
Material
brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.