Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

BATTERY PACK, 11.1V, 100WH, LI-ION, 9-CELL (Discontinued)

  • Mfr # 593579-001
  • Zoro # G600898462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593579-001
Zoro #
G600898462
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
9
Battery Capacity
3000 mAh
Product Type
Battery
Compatibility
HP EliteBook 8440p Notebook

Description

BATTERY PACK,11.1V,100WH,LI-ION,9-CELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.