Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

HARD DRIVE, 36GB, SAS, 10K RPM, 2.5", SFF HOTPLUG (Discontinued)

  • Mfr # 375859-B21
  • Zoro # G800897654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375859-B21
Zoro #
G800897654
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.6"
Width
2.8"

Details

Product Type
Hard Drive
Compatibility
HP ProLiant Servers, HP Storage Subsystems

Description

HARD DRIVE,36GB,SAS,10K RPM,2.5",SFF HOTPLUG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.