
32W Slim LED AC/Emergency Outdoor Light w/Heater, Motion Sensors, CUSO WH-H
Mfr # CUSO WH-H
Zoro # G1141879
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277 V
Housing Material
Die-Cast aluminum
Housing Color
White
Fixture Wattage
32 W
Type
CUSO Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUSO WH-H
Zoro #
G1141879
UPC #
856143002131
Country of Origin
China
Details
Item
Emergency Outdoor Light
Voltage
120-277 V
Housing Material
Die-Cast aluminum
Housing Color
White
Fixture Wattage
32 W
Type
CUSO Series
Lamp Type
LED
Number of Lamp Heads
6
Description/Special Features
Conditioned Space; Damp location; Wet location; Cold Temperature; Offices; Retail; Commercial buildings; 3000 K Color Temperature; UL Listed; Wet Listed; 1600 lm; Wall Mounting; Hardwired
Standards
UL924 and Wet Location Listed
Life Expectancy
50,000 hr
Battery Type
Nickel Cadmium
Description
The CUSO Series is an architectural, low-profile outdoor light, offering normally On AC and emergency lighting with powerful LED illumination. Eight high-powered LEDs achieve 1600 lumens in AC and 600 lumens in emergency. The CUSO can be applied in areas that are susceptible to rain and severe moisture like parking decks and outdoor commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.