Zoro Homepage

Emergency Light, LED, 13-1/4" W x 5-3/8" L

  • Mfr # CSWEU2LED

  • Zoro # G5377309


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
Includes
Fully Gasketed Shield
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSWEU2LED
Zoro #
G5377309
UPC #
840141418681
Country of Origin
China

Dimensions

Width
13 1/4 in
Height
5 3/4 in
Length
5 3/8 in
Manufacturers Warranty Length
2 yr
Recommended Mounting Height
9 ft
Overall Height
5 3/4 in
Overall Width
13 1/4 in
Overall Length
5 1/2 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
Includes
Fully Gasketed Shield
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
UL924
Housing Material - Emergency Lighting and Exit Signs
Plastic
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Battery Chemistry
Nickel Cadmium
Watts @ 90 Minutes
1.2 W
Warranty
2 yr
Item - Emergency Lighting and Exit Signs
Emergency Light
Lamp Watts - Emergency Lighting and Exit Signs
1.2 W
Operating Temp. Range
10 Degrees to 40 Degrees C
Voltage - Emergency Lighting and Exit Signs
120/277
Head Lamps Adjustable
Yes
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Number of Lamp Heads
2
Output Voltage
3.6 V DC
Housing Color - Emergency Lighting and Exit Signs
White
Features
12 LED'S Per Lamphead
Input Voltage
120/277V AC
Emergency Illumination Time
90 min
Diagnostic Testing Function
Test Button
Housing Finish
UV Stabilized
Remote Capable
No
Self Diagnostics
No
Lamp Head Shape
Round
Battery Voltage
3.6 V DC
Adjustable Lamp Heads
Yes
Number of Bulbs
2
Bulb Included
Yes
Maximum Operating Temperature
104 Degrees F
Emergency Battery Backup
Yes
Compliance Type
None
Lamp Wattage
1.15 W
Emergency Wattage
2.3 W
Minimum Operating Temperature
50 Degrees F
Environmental Rating
Wet Location Rated

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 1.2 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 1.2 W, Output Voltage 3.6 V DC, Width 13 1/4 in, Length 5 3/8 in, Height 5 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.