Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, LED, Shielded, Wet Loc

  • Mfr # CU2SO

  • Zoro # G6874548


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Ceiling/Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU2SO
Zoro #
G6874548
UPC #
840141418773
Country of Origin
China

Dimensions

Length
9 in
Height
4 in
Width
2 3/4 in
Recommended Mounting Height
8 ft
Overall Width
2 3/4 in
Manufacturers Warranty Length
2 yr
Overall Height
4 in
Overall Length
9 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
NFPA101, NFPA70, OSHA, UL 924 Wet Location Listed
Housing Color - Emergency Lighting and Exit Signs
White
Item - Emergency Lighting and Exit Signs
Emergency Light
Number of Lamp Heads
2
Battery Chemistry
Nickel Cadmium
Features
Dual Voltage, Quick Installation
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Housing Material - Emergency Lighting and Exit Signs
Plastic
Voltage - Emergency Lighting and Exit Signs
120/277
Optional Guard
No
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Head Lamps Adjustable
Yes
Watts @ 90 Minutes
3.6 W
Operating Temp. Range
20 Degrees to 30 Degrees C
Lamp Watts - Emergency Lighting and Exit Signs
1.4 W
Warranty
2 yr
Output Voltage
3.6 V DC
Input Voltage
120V AC
Emergency Illumination Time
90 min
Diagnostic Testing Function
Test Button
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F
Remote Capable
No
Bulb Included
Yes
Emergency Wattage
3.6 W
Adjustable Lamp Heads
Yes
CA Title 20 Compliant
Yes
Lamp Wattage
2.72 W
Self Diagnostics
No
Compliance Type
None
Battery Voltage
3.6 V DC
Number of Bulbs
2
Emergency Battery Backup
Yes
Environmental Rating
Wet Location Rated
Series
CU2SO

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 1.4 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 3.6 W, Output Voltage 3.6 V DC, Width 2 3/4 in, Length 9 in, Height 4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.