Zoro Homepage

Exit Sign, Black, 1 Face(s), LED, Universal Mount, Nickel Cadmium

  • Mfr # CCESGE

  • Zoro # G7533461


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Width
11 39/64 in
Height
7 3/4 in
Voltage
120/277 V AC
Housing Material
Aluminum
Number of Faces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCESGE
Zoro #
G7533461
UPC #
856143001707
Country of Origin
China

Dimensions

Width
11 39/64 in
Height
7 3/4 in
Depth
7/8 in
Letter Size
6 in
Text Height
6 in
Overall Depth
7/8 in
Overall Height
7 3/4 in
Manufacturers Warranty Length
5 yr
Overall Width
11 5/8 in
Text Size
6 in High

Details

Item
Exit Sign
Voltage
120/277 V AC
Housing Material
Aluminum
Number of Faces
1
Mounting
Universal
Lighting Technology
LED
Emergency Illumination Time
90 min
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
Black
Battery Chemistry
Nickel Cadmium
Letter Color
Green
Operating Temp. Range
32 Degrees to 122 Degrees F
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Voltage - Emergency Lighting and Exit Signs
120/277
Item - Emergency Lighting and Exit Signs
Exit Sign
Optional Guard
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Background Color
Silver
Standards
NFPA 101, NFPA 70, OSHA, UL924
Includes
Canopy
Housing Material - Emergency Lighting and Exit Signs
Aluminum
Number of Lamp Heads
0
Lamp Type
LED
Housing Color - Emergency Lighting and Exit Signs
Black
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Warranty
2 yr
Emergency Back Up Battery
Yes
Fixture Wattage
1 W
Battery Type
NiCad
Housing Finish
Matte
Emergency Battery Backup
Yes
Diagnostic Testing Function
Test Button
CA Title 20 Compliant
Yes
Text Color
Green
Minimum Operating Temperature
32 Degrees F
Battery Voltage
2.4 V DC
Battery Recharge Time
24 hr
Series
CCE
Compliance Type
None
Lamp Wattage
1 W
Maximum Operating Temperature
122 Degrees F
Lighting Certification
Unrated

Description

Exit Sign, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Black, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products