Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Silver, 2 Face(s), LED, Universal Mount, Nickel Cadmium

  • Mfr # CEWDRE

  • Zoro # G7505251


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Width
12 1/2 in
Height
8 1/2 in
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEWDRE
Zoro #
G7505251
UPC #
856143001653
Country of Origin
China

Dimensions

Width
12 1/2 in
Height
8 1/2 in
Letter Size
6 in
Depth
2 1/2 in
Overall Depth
2 1/2 in
Text Size
6 in High
Text Height
6 in
Overall Height
8 1/2 in
Manufacturers Warranty Length
2 yr
Overall Width
12 1/2 in

Details

Item
Exit Sign
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
2
Mounting
Universal
Lighting Technology
LED
Emergency Illumination Time
90 min
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
Silver
Battery Chemistry
Nickel Cadmium
Letter Color
Red
Background Color
White
Voltage - Emergency Lighting and Exit Signs
120/277
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Battery Type
NiCad
Operating Temp. Range
-4 Degrees to 122 Degrees F
Includes
Canopy
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Fixture Wattage
2.7 W
Lamp Type
LED
Standards
NFPA 70 and 101, OSHA, UL924
Optional Guard
No
Number of Lamp Heads
0
Housing Color - Emergency Lighting and Exit Signs
Gray
Item - Emergency Lighting and Exit Signs
Exit Sign
Emergency Back Up Battery
Yes
Warranty
2 yr
Housing Material - Emergency Lighting and Exit Signs
Plastic
Emergency Battery Backup
Yes
Lamp Wattage
2.7 W
Diagnostic Testing Function
Test Button
Text Color
Red
Series
CEW
Compliance Type
None
CA Title 20 Compliant
Yes
Minimum Operating Temperature
-4 Degrees F
Environmental Rating
Damp Location Rated
Maximum Operating Temperature
122 Degrees F
Lighting Certification
Unrated

Description

Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Gray, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.