Zoro Homepage

Exit Sign, White, 1 or 2 Face(s), LED, Universal Mount, Nickel Cadmium

  • Mfr # CEGRC

  • Zoro # G7484863


product price: $62.79
/ea

Key Features

Width
11 39/64 in
Height
7 13/64 in
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
1 or 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEGRC
Zoro #
G7484863
UPC #
856143001479
Country of Origin
China

Dimensions

Width
11 39/64 in
Height
7 13/64 in
Depth
2 in
Letter Size
6 in
Recommended Mounting Height
8 ft
Overall Depth
2 in
Overall Width
11 5/8 in
Manufacturers Warranty Length
2 yr
Text Height
6 in
Text Size
6 in High
Overall Height
7 1/4 in

Details

Item
Exit Sign
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
1 or 2
Mounting
Universal
Lighting Technology
LED
Emergency Illumination Time
90 min
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
White
Battery Chemistry
Nickel Cadmium
Letter Color
Green
Includes
Canopy
Optional Remote Head
32WU49, 32WU50, 32WU51, 32WU52
Operating Temp. Range
32 Degrees to 122 Degrees F
Housing Material - Emergency Lighting and Exit Signs
Plastic
Number of Lamp Heads
0
Voltage - Emergency Lighting and Exit Signs
120/277
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Background Color
White
Item - Emergency Lighting and Exit Signs
Exit Sign
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lamp Type
LED
Emergency Back Up Battery
Yes
Standards
NFPA 70 and 101, OSHA, UL924
Warranty
2 yr
Battery Type
NiCad
Fixture Wattage
3.2 W
Optional Guard
No
Housing Color - Emergency Lighting and Exit Signs
White
Lamp Wattage
3.8 W
Text Color
Green
Compliance Type
None
Series
CE
Self Diagnostics
No
Emergency Battery Backup
Yes
Minimum Operating Temperature
32 Degrees F
Diagnostic Testing Function
Test Button
Environmental Rating
Damp Location Rated
Maximum Operating Temperature
122 Degrees F
CA Title 20 Compliant
Yes
Remote Capable
Yes
Compatible Remote Head
32WU49, 32WU50, 32WU51, 32WU52
Lighting Certification
Unrated

Description

Exit Sign, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.