Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Emergency Battery Backup, 7 1/4 in H x 11 5/8 in W, LED, 1 or 2 Faces, White/Red

  • Mfr # CER

  • Zoro # G7519443


product price: $27.29
/ea

Key Features

Width
11 39/64 in
Height
7 13/64 in
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
1 or 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CER
Zoro #
G7519443
UPC #
856143001448
Country of Origin
China

Dimensions

Width
11 39/64 in
Height
7 13/64 in
Letter Size
6 in
Depth
2 in
Overall Depth
2 in
Text Size
6 in High
Text Height
6 in
Recommended Mounting Height
8 ft
Manufacturers Warranty Length
2 yr
Overall Width
11 5/8 in
Overall Height
7 1/4 in

Details

Item
Exit Sign
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
1 or 2
Mounting
Universal
Lighting Technology
LED
Emergency Illumination Time
90 min
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
White
Battery Chemistry
Nickel Cadmium
Letter Color
Red
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Includes
Canopy
Background Color
White
Emergency Back Up Battery
Yes
Voltage - Emergency Lighting and Exit Signs
120/277
Fixture Wattage
1.7 W
Lamp Type
LED
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Number of Lamp Heads
0
Battery Type
NiCad
Optional Guard
No
Housing Material - Emergency Lighting and Exit Signs
Plastic
Warranty
2 yr
Item - Emergency Lighting and Exit Signs
Exit Sign
Standards
NFPA 70 and 101, OSHA, UL924
Operating Temp. Range
32 Degrees to 122 Degrees F
Housing Color - Emergency Lighting and Exit Signs
White
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Diagnostic Testing Function
Test Button
Remote Capable
No
Lamp Wattage
1.8 W
Series
CE
Maximum Operating Temperature
122 Degrees F
Text Color
Red
Emergency Battery Backup
Yes
Environmental Rating
Damp Location Rated
Minimum Operating Temperature
32 Degrees F
CA Title 20 Compliant
Yes
Compliance Type
None
Self Diagnostics
No
Lighting Certification
Unrated

Description

Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.