Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HUBBELL LIGHTING - COMPASS 2 LED Lamps, Emergency Light

  • Mfr # CU2RC

  • Zoro # G5151063


product price: $48.15
/ea

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
Includes
Remote
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU2RC
Zoro #
G5151063
UPC #
856143001493
Country of Origin
China

Dimensions

Width
10 in
Height
4 3/4 in
Length
3 in
Overall Length
3 in
Overall Height
4 3/4 in
Manufacturers Warranty Length
2 yr
Overall Width
10 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
Includes
Remote
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
NFPA 101, NFPA 70, OSHA, UL924
Housing Color - Emergency Lighting and Exit Signs
White
Battery Type
Nickel Cadmium
Operating Temp. Range
20 to 30 Degrees C
Emergency Illumination Time
90 min
Lamp Watts
1
Lamp Watts - Emergency Lighting and Exit Signs
1.0 W
Head Lamps Adjustable
Yes
Input Voltage
120/277V AC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Material - Emergency Lighting and Exit Signs
Plastic
Number of Lamp Heads
2
Item - Emergency Lighting and Exit Signs
Emergency Light
Warranty
2 yr
Optional Remote Head
32WU49, 32WU50, 32WU51, 32WU52
Output Voltage
3 V DC
Bulb Technology
LED
Battery Chemistry
Nickel Cadmium
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Watts @ 90 Minutes
4 W
Lamp Type
Led
Voltage - Emergency Lighting and Exit Signs
120/277
Features
Remote Capacity or Extended Runtime Option, Snap Together Design for Quick Installation, Test Switch and AC-on Indicator
CA Title 20 Compliant
Yes
Maximum Operating Temperature
86 Degrees F
Remote Capable
Yes
Bulb Included
Yes
Battery Voltage
3 V DC
Series
CU2
Minimum Operating Temperature
68 Degrees F
Lamp Head Shape
Round
Emergency Battery Backup
Yes
Diagnostic Testing Function
Test Button
Remote Capacity
3 W
Lamp Wattage
1 W
Self Diagnostics
No
Environmental Rating
Damp Location Rated
Number of Bulbs
2
Emergency Wattage
4 W
Compliance Type
None
Adjustable Lamp Heads
Yes

Description

Emergency Light, Lamp Watts - Emergency Lighting and Exit Signs 1.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 4 W, Output Voltage 3 V DC, Width 10 in, Length 3 in, Height 4 3/4 in, Head Lamps Adjustable Yes

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.