Zoro Homepage

HUBBELL LIGHTING COMPASS LED Lamps, Remote Head

  • Mfr # CIRD

  • Zoro # G8511632


product price: $30.19
/ea

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Wall, Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIRD
Zoro #
G8511632
UPC #
856143001516
Country of Origin
China

Dimensions

Length
4 45/64 in
Height
2 1/2 in
Width
6 45/64 in
Overall Height
4 1/2 in
Overall Length
2 1/2 in
Recommended Mounting Height
7 1/2 ft
Overall Width
4 1/2 in

Details

Item
Remote Head
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Wall, Ceiling
Standards
NFPA 70 and 101, UL 924
Input Voltage
3
Number of Lamps
2
Optional Guard
No
Housing Color - Emergency Lighting and Exit Signs
White
Lamp Type
Led
Voltage - Emergency Lighting and Exit Signs
3
Adjustable
Yes
Item - Emergency Lighting and Exit Signs
Remote Head
Lamp Watts
1
Lamp Watts - Emergency Lighting and Exit Signs
1.0 W
Housing Material - Emergency Lighting and Exit Signs
Plastic
NEMA Rating
Not Rated
Lamp Wattage
1 W
Bulb Replaceable
No
Environmental Rating
Damp Location Rated
Compatible Mfr. Model Number
CCRRC, CEGRC, CERRC, CU2RC
Voltage
3 V

Description

Remote Head, 1 W Lamp Wattage, Lighting Technology LED, 2 Number of Lamps, Voltage 3 V, NEMA Rating Not Rated, Not Rated IP Rating, Bulb Replaceable No, Adjustable Yes, Compatible Grainger Part Number 32WU22, 32WU26, 32WU27, 46T223, Compatible Mfr. Model Number CCRRC, CEGRC, CERRC, CU2RC, White Housing Color, Housing Material Plastic, Wall Mounting Location, Mounting Type Surface, Overall Height 4 1/2 in, Overall Length 2 1/2 in, Overall Width 4 1/2 in, NFPA 70 and 101, UL 924 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.