Zoro Homepage

HUBBELL LIGHTING COMPASS LED Lamps, Remote Head

  • Mfr # CIRS

  • Zoro # G8511641


product price: $17.55
/ea

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Wall, Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIRS
Zoro #
G8511641
UPC #
856143001509
Country of Origin
China

Dimensions

Width
4 19/32 in
Length
4 19/32 in
Height
2 19/32 in
Overall Length
2 1/2 in
Overall Width
6 1/2 in
Recommended Mounting Height
7 1/2 ft
Overall Height
5 in

Details

Item
Remote Head
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Wall, Ceiling
Standards
NFPA 70 and 101, UL 924
Lamp Watts - Emergency Lighting and Exit Signs
1.0 W
Number of Lamps
1
Adjustable
Yes
Housing Material - Emergency Lighting and Exit Signs
Plastic
Lamp Type
Led
Housing Color - Emergency Lighting and Exit Signs
White
Input Voltage
3
Voltage - Emergency Lighting and Exit Signs
3
Item - Emergency Lighting and Exit Signs
Remote Head
Lamp Watts
1
Optional Guard
No
Compatible Mfr. Model Number
CCRRC, CEGRC, CERRC, CU2RC
Voltage
3 V
Bulb Replaceable
No
NEMA Rating
Not Rated
Lamp Wattage
1 W
Environmental Rating
Damp Location Rated

Description

Remote Head, 1 W Lamp Wattage, Lighting Technology LED, 1 Number of Lamps, Voltage 3 V, NEMA Rating Not Rated, Not Rated IP Rating, Bulb Replaceable No, Adjustable Yes, Compatible Grainger Part Number 32WU22, 32WU26, 32WU27, 46T223, Compatible Mfr. Model Number CCRRC, CEGRC, CERRC, CU2RC, White Housing Color, Housing Material Plastic, Wall Mounting Location, Mounting Type Surface, Overall Height 5 in, Overall Length 2 1/2 in, Overall Width 6 1/2 in, NFPA 70 and 101, UL 924 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.