Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HUBBELL LIGHTING COMPASS LED Lamps, Wet Location Remote Head

  • Mfr # CORD

  • Zoro # G8511614


product price: $48.15
/ea

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Wall, Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CORD
Zoro #
G8511614
UPC #
856143001530
Country of Origin
China

Dimensions

Width
4 1/2 in
Height
6 45/64 in
Length
4 1/2 in
Overall Length
6 in
Overall Height
6 in
Recommended Mounting Height
7 1/2 ft
Overall Width
4 1/2 in

Details

Item
Wet Location Remote Head
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
IP Rating
Not Rated
Mounting
Wall, Ceiling
Standards
NFPA 101, NFPA 70, UL924
Item - Emergency Lighting and Exit Signs
Wet Location Remote Head
Lamp Type
Led
Voltage - Emergency Lighting and Exit Signs
3
Housing Material - Emergency Lighting and Exit Signs
Plastic
Lamp Watts - Emergency Lighting and Exit Signs
1.0 W
Optional Guard
No
Lamp Watts
1
Number of Lamps
2
Adjustable
Yes
Housing Color - Emergency Lighting and Exit Signs
White
Input Voltage
3
Environmental Rating
Damp Location Rated
Bulb Replaceable
No
Voltage
3 V
Compatible Mfr. Model Number
CCRRC, CEGRC, CERRC, CU2RC
Lamp Wattage
1 W
NEMA Rating
Not Rated

Description

Wet Location Remote Head, 1 W Lamp Wattage, Lighting Technology LED, 2 Number of Lamps, Voltage 3 V, NEMA Rating Not Rated, Not Rated IP Rating, Bulb Replaceable No, Adjustable Yes, Compatible Grainger Part Number 32WU22, 32WU26, 32WU27, 46T223, Compatible Mfr. Model Number CCRRC, CEGRC, CERRC, CU2RC, White Housing Color, Housing Material Plastic, Wall Mounting Location, Mounting Type Surface, Overall Height 6 in, Overall Length 6 in, Overall Width 4 1/2 in, NFPA 101, NFPA 70, UL924 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.