
LED Emergency Exit Sign, Black, Double-Face Face(s), Wall Mount; Ceiling Mount Mount
Mfr # CAGB
Zoro # G1141669
product price: $30.29
/eaKey Features
Voltage
120/277 V
Housing Material
Thermoplastic
Number of Faces
Double-Face
Mounting
Wall Mount; Ceiling Mount
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAGB
Zoro #
G1141669
UPC #
856143002230
Country of Origin
China
Details
Item
LED Emergency Exit Sign
Voltage
120/277 V
Housing Material
Thermoplastic
Number of Faces
Double-Face
Mounting
Wall Mount; Ceiling Mount
Housing Color
Black
Life Expectancy
10 yr
Fixture Wattage
2.8 W
Legend
EXIT
Battery Type
Nickel Cadmium
Standards
UL924
Type
CE Series
Lamp Type
LED
Number of Lamp Heads
2
Description/Special Features
Conditioned Space; Damp location; Stair-wells; Hallways; Offices; Retail; Commercial Applications; Damp Listed; AC Only; Hardwired
Description
The Compass CA Exit offers quality and value with a compact and attractive LED based AC-only exit. Energy efficient LEDs in green illuminate the single or double-face Exit panels. LED life-cycle of more than 10 years.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.