Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Exit Sign AC-Only with Dynamic Accessibility Symbol, 120/277v

  • Mfr # CSAUDR

  • Zoro # G2217754


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Nickel-Metal Hydride
Lighting Technology
LED
Voltage
120/277 V AC
Includes
AC-On Indicator; Dynamic Symbol of Accessibility
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSAUDR
Zoro #
G2217754
UPC #
856143002452
Country of Origin
China

Dimensions

Overall Width
18 5/8 in
Overall Height
7 3/4 in
Manufacturers Warranty Length
2 yr
Overall Depth
2 in

Details

Battery Chemistry
Nickel-Metal Hydride
Lighting Technology
LED
Item
Compass CSAUDR Connecticut Approved Exit
Voltage
120/277 V AC
Includes
AC-On Indicator; Dynamic Symbol of Accessibility
Housing Material
Aluminum
Standards
NFPA 101, NFPA70, OSHA
Housing Color
White
Directional Indicators
Universal Field Selectable Chevrons
Self Diagnostics
Yes
Minimum Operating Temperature
50 Degrees F
NEMA Rating
Not Rated
Series
CS Series
Diagnostic Testing Function
Test Button
Emergency Battery Backup
Yes
Emergency Illumination Time
90 min
Housing Finish
UV Stabilized
Fixture Wattage
6.4 W, 6.7 W
Background Color
White
Battery Voltage
2.4 V DC
Compliance Type
Connecticut Approved
IP Rating
Not Rated
Text Color
Red
Maximum Operating Temperature
104 Degrees F
Environmental Rating
Damp Location Rated
Number of Faces
1
Lamp Wattage
6.4 W, 6.7 W
CA Title 20 Compliant
No

Description

Compass CSAUDR Connecticut Approved Exit, Number of Faces 1, Lighting Technology LED, Battery Chemistry Nickel-Metal Hydride, Fixture Wattage 6.4 W, 6.7 W, Background Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.