
LED Exit Sign / Emergency Light Combo Wet Location, CWC2GW
Mfr # CWC2GW
Zoro # G1141361
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/277V AC
Number of Faces
Double-face
Mounting
Wall; Ceiling
Head Lamps Adjustable
Yes
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWC2GW
Zoro #
G1141361
UPC #
856143001868
Country of Origin
China
Details
Voltage
120/277V AC
Number of Faces
Double-face
Mounting
Wall; Ceiling
Head Lamps Adjustable
Yes
Lamp Type
LED
Legend
EXIT
Number of Lamp Heads
2
Battery Type
Nickel Cadmium
Ambient Temp. Range
0 to 50 °C
Standards
Damp Listed;Wet Listed;UL;UL924 Wet Location Listed; UL;UL 924 Listed
Lamp Included
Yes
Type
Emergency and Exit
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.