Zoro Homepage

LED Lighted Exit Sign, Black, 1 or 2 Face(s), LED, Nickel-Metal Hydride

  • Mfr # CCRGRCB

  • Zoro # G102485788


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Housing Material
Plastic
Number of Faces
1 or 2
Lighting Technology
LED
Emergency Illumination Time
2 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCRGRCB
Zoro #
G102485788
UPC #
782520871666
Country of Origin
China

Dimensions

Overall Width
18 in
Recommended Mounting Height
9 ft
Text Stroke Width
Not Available
Overall Height
7 1/4 in
Text Height
7 1/4 in
Overall Depth
2 in
Text Size
6 in High
Manufacturers Warranty Length
2 yr

Details

Item
LED Lighted Exit Sign
Voltage
120/277V AC
Housing Material
Plastic
Number of Faces
1 or 2
Lighting Technology
LED
Emergency Illumination Time
2 hr
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
Black
Battery Chemistry
Nickel-Metal Hydride
Includes
Canopy, Test Switch
Background Color
Black
Housing Finish
UV Stabilized
Number of Lamp Heads
2
Standards
NFPA 101, NFPA 70, OSHA, UL 924
Diagnostic Testing Function
Self Diagnostics/Remote Test
Text Color
Green/Red
Lamp Head Location
Side
Compliance Type
None
Lamp Head Shape
Round
Battery Voltage
Not Available
Emergency Battery Backup
Yes
Battery Recharge Time
24 hr
Self Diagnostics
No
Number of Bulbs
2
Maximum Operating Temperature
86 Degrees F
Lamp Wattage
4.12 W
NEMA Rating
Not Rated
Series
CC
Recommended Single Fixture Spacing
12 ft
Minimum Operating Temperature
68 Degrees F
Lamp Head Light Source
LED
Compatible Remote Head
32WU49, 32WU51
Remote Capable
Yes
CA Title 20 Compliant
Yes
Environmental Rating
Damp Location Rated
Current
Not Available
Remote Capacity
2 W

Description

Emergency Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.