Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lighted Exit Sign, Black, 1 or 2 Face(s), LED, Wall/Ceiling Mount, Nickel Cadmium

  • Mfr # CERGB

  • Zoro # G202485763


product price: $43.15
/ea

Key Features

Width
11 3/5 in
Height
7 1/5 in
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
1 or 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CERGB
Zoro #
G202485763
UPC #
782520871628
Country of Origin
China

Dimensions

Width
11 3/5 in
Height
7 1/5 in
Letter Size
6 in
Depth
2 in
Manufacturers Warranty Length
2 yr
Overall Width
11 5/8 in
Text Size
6 in
Overall Height
7 1/4 in
Overall Depth
2 in

Details

Item
LED Lighted Exit Sign
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
1 or 2
Mounting
Wall/Ceiling
Lighting Technology
LED
Emergency Illumination Time
90 min
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
Black
Battery Chemistry
Nickel Cadmium
Letter Color
Green; Red
Housing Material - Emergency Lighting and Exit Signs
Plastic
Fixture Wattage
3.5 W
Item - Emergency Lighting and Exit Signs
Exit Sign
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Background Color
Black
Standards
NFPA 101, NFPA 70, OSHA, UL 924
Voltage - Emergency Lighting and Exit Signs
120/277 V
Emergency Back Up Battery
Yes
Warranty
2 yr
Includes
Canopy
Number of Lamp Heads
0
Operating Temp. Range
10 Degrees to 40 Degrees C
Housing Color - Emergency Lighting and Exit Signs
Black
Series
CE
Emergency Battery Backup
Yes
CA Title 20 Compliant
Yes
Compliance Type
None
Text Color
Red/Green
Remote Capable
No
IP Rating
Not Rated
NEMA Rating
Not Rated
Self Diagnostics
No
Environmental Rating
Damp Location Rated

Description

LED Lighted Exit Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.