Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lighted Exit Sign, White, 1 or 2 Face(s), LED, Wall/Ceiling Mount, Nickel Cadmium

  • Mfr # CERG

  • Zoro # G002485772


product price: $39.55
/ea

Key Features

Width
11 3/5 in
Height
7 1/5 in
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
1 or 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CERG
Zoro #
G002485772
UPC #
782520871611
Country of Origin
China

Dimensions

Width
11 3/5 in
Height
7 1/5 in
Depth
2 in
Letter Size
6 in
Overall Depth
2 in
Overall Height
7 1/4 in
Manufacturers Warranty Length
2 yr
Overall Width
11 5/8 in
Text Size
6 in

Details

Item
LED Lighted Exit Sign
Voltage
120/277 V AC
Housing Material
Plastic
Number of Faces
1 or 2
Mounting
Wall/Ceiling
Lighting Technology
LED
Emergency Illumination Time
90 min
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
White
Battery Chemistry
Nickel Cadmium
Letter Color
Green; Red
Housing Color - Emergency Lighting and Exit Signs
White
Operating Temp. Range
10 Degrees to 40 Degrees C
Includes
Canopy
Number of Lamp Heads
0
Standards
NFPA 101, NFPA 70, OSHA, UL 924
Fixture Wattage
3.5 W
Housing Material - Emergency Lighting and Exit Signs
Plastic
Item - Emergency Lighting and Exit Signs
Exit Sign
Emergency Back Up Battery
Yes
Background Color
White
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Warranty
2 yr
Voltage - Emergency Lighting and Exit Signs
120/277 V
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Compliance Type
None
CA Title 20 Compliant
Yes
Text Color
Red/Green
IP Rating
Not Rated
Emergency Battery Backup
Yes
NEMA Rating
Not Rated
Self Diagnostics
No
Remote Capable
No
Environmental Rating
Damp Location Rated
Series
CE

Description

LED Lighted Exit Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.