
LED Red Exit Sign, AC Only
Mfr # CARB
Zoro # G1140917
product price: $28.59
/eaKey Features
Width
1.75 in
Height
7-1/8 in
Voltage
120/277 V
Housing Material
Thermoplastic
Number of Faces
Double-Face
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CARB
Zoro #
G1140917
UPC #
856143002223
Country of Origin
China
Dimensions
Width
1.75 in
Height
7-1/8 in
Length
11.50 in
Details
Item
LED Emergency Exit Sign
Voltage
120/277 V
Housing Material
Thermoplastic
Number of Faces
Double-Face
Housing Color
Black
Description/Special Features
Conditioned Space; Damp location; Wet location; Cold Temperature; Offices; Retail; Commercial Buildings; Wall Mounting; Ceiling Mounting; Damp Listed; AC Only; Hardwired
Lamp Type
LED
Standards
UL924
Life Expectancy
10 yr
Battery Type
Nickel Cadmium
Legend
EXIT
Number of Lamp Heads
1
Type
CE Series
Fixture Wattage
2.8 W
Description
The Compass CA Exit offers quality and value with a compact and attractive LED based AC-only exit. Energy efficient LEDs in red illuminate the single or double-face Exit panels. LED life-cycle of more than 10 years.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.