Zoro Homepage

Slim LED AC/Emergency Outdoor Light

  • Mfr # CUSO4WH-H-ND

  • Zoro # G1394387


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Standards
Cold;UL;Wet Listed
Fixture Wattage
80 W
Voltage - Emergency Lighting and Exit Signs
120-277 V
Power Source
Hardwired
Number of Bulbs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSO4WH-H-ND
Zoro #
G1394387
UPC #
782520869397
Country of Origin
China

Dimensions

Dimensions
9.1 in x 2.625 in x 6.25 in

Details

Standards
Cold;UL;Wet Listed
Fixture Wattage
80 W
Voltage - Emergency Lighting and Exit Signs
120-277 V
Power Source
Hardwired
Number of Bulbs
2
Input Voltage
120-277 V
Lumens Per Watt
1601
Housing Color - Emergency Lighting and Exit Signs
White
Battery Type
Nickel Cadmium
Lamp Type
LED
Weight
4.5 lb
Series
CUSO emergency light
Number Of Lamps
2
Light Output
1600 lm
Lamp Life
50,000 hr

Description

The CUSO Series is an architectural, low-profile outdoor light, offering normally On AC and emergency lighting with powerful LED illumination. Eight high-powered LEDs achieve 1600 lumens in AC and 600 lumens in emergency. The CUSO can be applied in areas that are susceptible to rain and severe moisture like parking decks and outdoor commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.