
Refurbished Electrostatic Transfer Belt (Simplex)
Mfr # HP3800-ITBS-REF
Zoro # G300711269
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Height
7"
Width
15"
Compatibility
HP Color LaserJet 3800 Printer
Depth
16"
Product Type
Transfer Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP3800-ITBS-REF
Zoro #
G300711269
UPC #
848961002783
Country of Origin
United States
Dimensions
Height
7"
Width
15"
Depth
16"
Details
Compatibility
HP Color LaserJet 3800 Printer
Product Type
Transfer Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.