Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Front Motor Plates for Ford

  • Mfr # C4001

  • Zoro # G916322279


original price: $266.99
6% off
new price: $248.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C4001
Zoro #
G916322279
UPC #
-
Country of Origin
China

Description

Keep your engine from twisting in the chassis! Competition Engineering front motor plates provide a solid connection between your engine and chassis eliminating movement and helping to improve reaction times These motor plates are made from 1 4 in thick 6061 T6 aluminum and are computer designed and machined They re perfect for engine swaps or for setting the motor back in the chassis for increased weight transfer Specifications Motor Plate Position Front mount Welding Required Yes Thickness (in) 0 250 in Motor Plate Width 36 000 in Motor Plate Height 10 500 in Motor Plate Material Aluminum Motor Plate Finish Natural

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.