Zoro Homepage

Hand Shower Holder, Matte Black, Slide Bar Mount

  • Mfr # K1014A0

  • Zoro # G0332334


product price: $34.15
/ea

Key Features

Mounting Type
Slide Bar Mount
Material
Plastic
ADA Compliant
true
Hose Included
false
Number of Handles
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1014A0
Zoro #
G0332334
UPC #
663370574160
Country of Origin
China

Dimensions

Item Width (Inch)
3.88
Item Height (Inch)
1.81
Item Length (Inch)
5.25

Description

This shower bracket was designed to provide an ease in adjusting your hand shower height on a slide bar. Enjoy the sturdy support of one location or the flexibility of a mobile fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.