Zoro Homepage

K1014A1 Shower Bracket for 1-1/4" O.D Bar

  • Mfr # K1014A1

  • Zoro # G0303433


product price: $24.45
/ea

Key Features

Mounting Type
Slide Bar Mount
Material
Plastic
ADA Compliant
true
Item Width (Inch)
3.88
Handles Included
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1014A1
Zoro #
G0303433
UPC #
663370574146
Country of Origin
China

Dimensions

Item Width (Inch)
3.88
Item Length (Inch)
5.25
Item Height (Inch)
1.81

Details

Item
Hand Shower Holder
Mounting Type
Slide Bar Mount
Finish
Polished Chrome
Material
Plastic
ADA Compliant
true
Handles Included
false
CEC Certified
false
Low Lead Compliant
false
Drain Included
No
Prop 65 Label
false
DOE Certified
false
Item Weight (lbs)
0.26
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Collection
Complement
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
Handshower Included
No
Hose Included
false
Number of Handles
0

Description

This shower bracket was designed to provide an ease in adjusting your hand shower height on a slide bar. Enjoy the sturdy support of one location or the flexibility of a mobile fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.