Zoro Homepage

2649005PB 9005 12V 65W Headlight Bulb in Platinum Blue

  • Mfr # CO845554

  • Zoro # G503774894


product price: $76.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO845554
Zoro #
G503774894
UPC #
723902828410
Country of Origin
China

Description

The premiere manufacturer of aftermarket lighting and accessories for the truck and suv market is proud to announce their new xenon platinum blue 5,600 kelvin headlight bulbs for nearly every make & model of car, truck, suv. Its easy to get use to the ugly, yellow, dim light emitted by your factory installed headlight bulbs & not realize just how ugly that factory yellowish light really is. Dim halogen gas-filled factory installed headlight bulbs just dont cut it when adequate road illumination, safety, and peace of mind are at stake. From dark parking lots & boat ramps to poorly lit roads & highways, truck accessories offers you a brighter solution to lighting whats in front of your car, truck, or suv. Get lit with truck accessories new xenon platinum blue 5,600 kelvin headlight bulbs for nearly every make & model of car, truck, suv.

Features
  • Low-temperature xenon gas formula reduces heat generated by your headlights & eliminates the need to use heavy-duty wire harnesses when upgrading to xenon gas headlight bulbs
  • Super high-output proprietary blue xenon gas mixture that produces a blue color temperature that factory installed halogen gas-filled bulbs cant compete with
  • headlight bulbs are up to 150% brighter than competitive xenon gas bulbs & generate 50% less heat
  • Highest kelvin rating (5,600k) of any xenon headlight bulb
  • Every xenon headlight bulb meets or exceeds an 11000 hour average life expectancy
  • xenon headlight bulbs feature easy plug-in installation, they look great, & add safety through additional light output and their 5,600 kelvin blue/white hid color
Specifications
  • Color: Platinum Blue
  • Kelvin: 5,600
  • Voltage: 12V
  • Wattage: 65W
  • Country of Origin: Taiwan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.