Zoro Homepage

264H10DW 12V 42W Headlight Bulb in Diamond White

  • Mfr # CO845557

  • Zoro # G616008725


product price: $50.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO845557
Zoro #
G616008725
UPC #
723902828496
Country of Origin
China

Description

The premiere manufacturer of aftermarket lighting and accessories for the truck and suv market is proud to announce their new xenon diamond white 4 600 kelvin headlight bulbs for nearly every make & model of car truck suv.Its easy to get use to the ugly yellow dim light emitted by your factory installed headlight bulbs & not realize just how little light they actually throw off.Dim halogen gas-filled factory installed headlight bulbs just dont cut it when adequate road illumination safety and peace of mind are at stake.From dark parking lots & boat ramps to poorly lit roads & highways truck accessories offers you a brighter solution to lighting whats in front of your car truck or suv.Get lit with truck accessories new xenon diamond white 4 600 kelvin headlight bulbs for nearly every make & model of car truck suv.Features -Super high-output proprietary blue/white xenon gas mixture produces up to 250% more usable light than factory installed halogen gas-filled bulbs - headlight bulbs are up to 150% brighter than competitive xenon gas bulbs -Every xenon headlight bulb meets or exceeds an 11000 hour average life expectancy - xenon headlight bulbs feature easy plug-in installation they look great & add safety through additional light output and their 4 600 kelvin blue/white hid color Specifications - Color: Diamond White - Kelvin: 4 600 - Voltage: 12V - Wattage: 42W - Country of Origin: Taiwan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.