Combination Emergency Shower & Eyewash, ABS Plastic Heads and SS Bowl
Mfr # 17021
Zoro # G7707336
product price: $625.99
/ea
Free Shipping & Returns
Key Features
Inlet (Location)
Female
Includes
Inspection Tag, Sign
Mounting Style
Standard
Hazardous Location Rating
Not Rated
Inlet Pipe Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17021
Zoro #
G7707336
UPC #
-
Country of Origin
United States
Details
Item
Shower with Eyewash
Inlet (Location)
Female
Includes
Inspection Tag, Sign
Mounting Style
Standard
Hazardous Location Rating
Not Rated
Inlet Pipe Gender
Female
Coverage
Eyes and Face
Bowl Style
Uncovered
Description
Shower with Eyewash, Bowl Style Uncovered, Coverage Eyes and Face, Hazardous Location Rating Not Rated, Includes Inspection Tag, Sign, Inlet Pipe Gender Female, Mounting Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.