Labor Law Poster, 25 3/8 in H x, 36 3/8 in W, Plastic
Mfr # EHALU
Zoro # G8952711
product price: $22.65
/eaKey Features
Language
English
Material
Plastic
Height
25 3/8 in
Width
36 3/8 in
Compliance Type
Healthcare Labor Law
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHALU
Zoro #
G8952711
UPC #
-
Country of Origin
United States
Dimensions
Height
25 3/8 in
Width
36 3/8 in
Details
Item
Labor Law Poster
Language
English
Material
Plastic
Compliance Type
Healthcare Labor Law
State/Province
AL
Subject Matter
Healthcare Labor Law
Product Type
Poster
Number of Posters Included
1
Description
Labor Law Poster, Compliance Type Healthcare Labor Law, FMLA Notice Included Not Applicable, Height 25 3/8 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Healthcare Labor Law, Subscription Length Not Applicable, Width 36 3/8 in, State/Province AL, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.