Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Labor Law Poster, 25 3/8 in H x, 36 3/8 in W, Plastic

  • Mfr # EHMOU

  • Zoro # G8952946


product price: $22.99
/ea

Key Features

Language
English
Material
Plastic
Height
25 3/8 in
Width
36 3/8 in
State/Province
MO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHMOU
Zoro #
G8952946
UPC #
-
Country of Origin
United States

Dimensions

Height
25 3/8 in
Width
36 3/8 in

Details

Item
Labor Law Poster
Language
English
Material
Plastic
State/Province
MO
Compliance Type
Healthcare Labor Law
Subject Matter
Healthcare Labor Law
Product Type
Poster
Number of Posters Included
1

Description

Labor Law Poster, Compliance Type Healthcare Labor Law, FMLA Notice Included Not Applicable, Height 25 3/8 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Healthcare Labor Law, Subscription Length Not Applicable, Width 36 3/8 in, State/Province MO, Workers Compensation Notice Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.