Zoro Homepage

Labor Law Poster, 27 in H x, 24 in W, Plastic

  • Mfr # ERFED

  • Zoro # G6137516


product price: $20.79
/ea

Key Features

Language
English
Material
Plastic
Height
27 in
Width
24 in
Includes
(1) Poster: Paid Sick Leave (English/Spanish), (1) State Poster: Fair Employment, Electronic Monitoring, Managed Care, Minimum Wage, No Smoking, OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERFED
Zoro #
G6137516
UPC #
015171647121
Country of Origin
United States

Dimensions

Height
27 in
Width
24 in

Details

Item
Labor Law Poster
Language
English
Material
Plastic
Includes
(1) Poster: Paid Sick Leave (English/Spanish), (1) State Poster: Fair Employment, Electronic Monitoring, Managed Care, Minimum Wage, No Smoking, OSHA
Compliance Type
Federal Labor Law
State/Province
DC
Subject Matter
Federal Labor Law
Color
Multicolor
Product Type
Poster
FMLA Notice Included
Yes
Number of Posters Included
6

Description

Labor Law Poster, Compliance Type Federal Labor Law, FMLA Notice Included Yes, Height 27 in, Includes (1) Poster: Paid Sick Leave (English/Spanish), (1) State Poster: Fair Employment, Electronic Monitoring, Managed Care, Minimum Wage, No Smoking, OSHA, Language English, Material Plastic, Number of Posters Included 6, Product Type Poster, Subject Matter Federal Labor Law, Subscription Length Not Applicable, Width 24 in, State/Province DC, Workers Compensation Notice Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.