Labor Law Poster Kit, 25 in H x, 2 1/2 in W, Plastic
Mfr # EFEDSTCRPSECAZ
Zoro # G1879361
product price: $41.99
/eaKey Features
Language
English
Material
Plastic
Height
25 in
Width
2 1/2 in
State/Province
AZ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFEDSTCRPSECAZ
Zoro #
G1879361
UPC #
-
Country of Origin
United States
Dimensions
Height
25 in
Width
2 1/2 in
Details
Item
Labor Law Poster Kit
Language
English
Material
Plastic
State/Province
AZ
Compliance Type
Federal and State Labor Law
Includes
(1) Poster: E-Verify and Right to Work (English/Spanish), (1) State Poster, Constructive Discharge, Fair Employment (English/Spanish), No Smoking, OSHA, Worker Exposure to MRSA/Spinal Meningitis/TB, Worker's Compensation (English/Spanish)
Subject Matter
Federal and State Labor Law
Product Type
Poster Set
Number of Posters Included
10
Description
Labor Law Poster Set, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 25 in, Includes (1) Poster: E-Verify and Right to Work (English/Spanish), (1) State Poster, Constructive Discharge, Fair Employment (English/Spanish), No Smoking, OSHA, Worker Exposure to MRSA/Spinal Meningitis/TB, Worker's Compensation (English/Spanish), Language English, Material Plastic, Number of Posters Included 10, Product Type Poster Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.