Zoro Homepage

Labor Law Poster Kit, 25 in H x, 2 1/2 in W, Plastic

  • Mfr # EFEDSTCRPSECMS

  • Zoro # G1879151


product price: $41.99
/ea

Key Features

Language
English
Material
Plastic
Height
25 in
Width
2 1/2 in
State/Province
MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFEDSTCRPSECMS
Zoro #
G1879151
UPC #
-
Country of Origin
United States

Dimensions

Height
25 in
Width
2 1/2 in

Details

Item
Labor Law Poster Kit
Language
English
Material
Plastic
State/Province
MS
Compliance Type
Federal and State Labor Law
Includes
(1) Poster: E-Verify and Right to Work (English/Spanish), (1) State Poster: Notice Concerning Changes to The Worker's Compensation Law
Subject Matter
Federal and State Labor Law
Product Type
Poster Set
Number of Posters Included
4

Description

Labor Law Poster Set, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 25 in, Includes (1) Poster: E-Verify and Right to Work (English/Spanish), (1) State Poster: Notice Concerning Changes to The Worker's Compensation Law, Language English, Material Plastic, Number of Posters Included 4, Product Type Poster Set, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 2 1/2 in, State/Province MS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.