Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Labor Law Poster Kit, 25 in H x, 2 1/2 in W, Plastic

  • Mfr # EFEDSTCRPSECNJ

  • Zoro # G1879090


product price: $39.99
/ea

Key Features

Language
English
Material
Plastic
Height
25 in
Width
2 1/2 in
Includes
(1) Poster: No Smoking, (1) State Poster: Payment of Wages, (2) Child Labor, Conscientious Employee (English/Spanish, Employee Recordkeeping, Fair Employment, Family Leave Act, Gender Equity, Minimum Wage, OSHA, Right to Know, Safe Act, Worker's Compensation (Two-Sided Poster)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFEDSTCRPSECNJ
Zoro #
G1879090
UPC #
-
Country of Origin
United States

Dimensions

Height
25 in
Width
2 1/2 in

Details

Item
Labor Law Poster Kit
Language
English
Material
Plastic
Includes
(1) Poster: No Smoking, (1) State Poster: Payment of Wages, (2) Child Labor, Conscientious Employee (English/Spanish, Employee Recordkeeping, Fair Employment, Family Leave Act, Gender Equity, Minimum Wage, OSHA, Right to Know, Safe Act, Worker's Compensation (Two-Sided Poster)
State/Province
NJ
Compliance Type
Federal and State Labor Law
Subject Matter
Federal and State Labor Law
Product Type
Poster Set
Number of Posters Included
15
FMLA Notice Included
Yes

Description

Labor Law Poster Set, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 25 in, Includes (1) Poster: No Smoking, (1) State Poster: Payment of Wages, (2) Child Labor, Conscientious Employee (English/Spanish, Employee Recordkeeping, Fair Employment, Family Leave Act, Gender Equity, Minimum Wage, OSHA, Right to Know, Safe Act, Worker's Compensation (Two-Sided Poster), Language English, Material Plastic, Number of Posters Included 15, Product Type Poster Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.