Labor Law Poster Kit, 25 in H x, 2 1/2 in W, Plastic
Mfr # EFEDSTCRPSECNM
Zoro # G1879081
product price: $36.89
/eaKey Features
Language
English
Material
Plastic
Height
25 in
Width
2 1/2 in
Compliance Type
Federal and State Labor Law
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFEDSTCRPSECNM
Zoro #
G1879081
UPC #
-
Country of Origin
United States
Dimensions
Height
25 in
Width
2 1/2 in
Details
Item
Labor Law Poster Kit
Language
English
Material
Plastic
Compliance Type
Federal and State Labor Law
Includes
(1) Poster: No Smoking, (1) State Poster, Fair Employment (English/Spanish), Human Trafficking, OSHA (English/Spanish), Worker's Compensation (English/Spanish)
State/Province
NM
Subject Matter
Federal and State Labor Law
Product Type
Poster Set
Number of Posters Included
7
Description
Labor Law Poster Set, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 25 in, Includes (1) Poster: No Smoking, (1) State Poster, Fair Employment (English/Spanish), Human Trafficking, OSHA (English/Spanish), Worker's Compensation (English/Spanish), Language English, Material Plastic, Number of Posters Included 7, Product Type Poster Set, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 2 1/2 in, State/Province NM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.