Labor Law Poster Kit, 25 in H x, 2 1/2 in W, Plastic
Mfr # EFEDSTCRPSECRI
Zoro # G1879011
product price: $36.99
/eaKey Features
Language
English
Material
Plastic
Height
25 in
Width
2 1/2 in
State/Province
RI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFEDSTCRPSECRI
Zoro #
G1879011
UPC #
-
Country of Origin
United States
Dimensions
Height
25 in
Width
2 1/2 in
Details
Item
Labor Law Poster Kit
Language
English
Material
Plastic
State/Province
RI
Compliance Type
Federal and State Labor Law
Includes
(1) Poster: No Smoking, (1) State Poster, Disability Benefits, Fair Employment, Parental and Family Leave, Pregnancy Discrimination, Right to Know, Unemployment Insurance/Temporary, Whistleblower Protection
Subject Matter
Federal and State Labor Law
Product Type
Poster Set
FMLA Notice Included
Yes
Number of Posters Included
10
Description
Labor Law Poster Set, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 25 in, Includes (1) Poster: No Smoking, (1) State Poster, Disability Benefits, Fair Employment, Parental and Family Leave, Pregnancy Discrimination, Right to Know, Unemployment Insurance/Temporary, Whistleblower Protection, Language English, Material Plastic, Number of Posters Included 10, Product Type Poster Set, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.