Zoro Homepage

Labor Law Poster Kit, 25 in H x, 2 1/2 in W, Plastic

  • Mfr # EFEDSTCRPSECSC

  • Zoro # G1879005


product price: $41.99
/ea

Key Features

Language
English
Material
Plastic
Height
25 in
Width
2 1/2 in
State/Province
SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFEDSTCRPSECSC
Zoro #
G1879005
UPC #
-
Country of Origin
United States

Dimensions

Height
25 in
Width
2 1/2 in

Details

Item
Labor Law Poster Kit
Language
English
Material
Plastic
State/Province
SC
Includes
(1) Poster: E-Verify and Right to Work (English/Spanish), (1) State Poster: Labor Law Abstract, Fair Employment, OSHA
Compliance Type
Federal and State Labor Law
Subject Matter
Federal and State Labor Law
Product Type
Poster Set
Number of Posters Included
6

Description

Labor Law Poster Set, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 25 in, Includes (1) Poster: E-Verify and Right to Work (English/Spanish), (1) State Poster: Labor Law Abstract, Fair Employment, OSHA, Language English, Material Plastic, Number of Posters Included 6, Product Type Poster Set, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 2 1/2 in, State/Province SC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.