Labor Law Poster Kit, 27 in H x, 24 in W, Plastic

  • Mfr # E50ARHLTH

  • Zoro # G8953244


product price:  $57.69
/ea

Key Features

Language
English
Material
Plastic
Height
27 in
Width
24 in
State/Province
AR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E50ARHLTH
Zoro #
G8953244
UPC #
-
Country of Origin
United States

Dimensions

Height
27 in
Width
24 in

Details

Item
Labor Law Poster Kit
Language
English
Material
Plastic
State/Province
AR
Compliance Type
Federal and State Labor Law
Subject Matter
Federal and State Labor Law
Product Type
Poster
Number of Posters Included
1

Description

Labor Law Poster, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 27 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 24 in, State/Province AR, Workers Compensation Notice Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.