Labor Law Poster Kit, 34 in H x, 24 in W, Plastic
Mfr # E50NYHLTH
Zoro # G8953576
product price:Â $55.69
/eaKey Features
Language
English
Material
Plastic
Height
34 in
Width
24 in
State/Province
NY
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E50NYHLTH
Zoro #
G8953576
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Width
24 in
Details
Item
Labor Law Poster Kit
Language
English
Material
Plastic
State/Province
NY
Compliance Type
Federal and State Labor Law
Subject Matter
Federal and State Labor Law
Product Type
Poster
Number of Posters Included
1
Description
Labor Law Poster, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 34 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 24 in, State/Province NY, Workers Compensation Notice Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.