Labor Law Poster Kit, 25 in H x, 2 1/2 in W, Plastic
Mfr # EFEDSTCRPSECNV
Zoro # G1879075
product price:Â $37.79
/eaKey Features
Language
English
Material
Plastic
Height
25 in
Width
2 1/2 in
Compliance Type
Federal and State Labor Law
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EFEDSTCRPSECNV
Zoro #
G1879075
UPC #
-
Country of Origin
United States
Dimensions
Height
25 in
Width
2 1/2 in
Details
Item
Labor Law Poster Kit
Language
English
Material
Plastic
Compliance Type
Federal and State Labor Law
State/Province
NV
Includes
(1) State Poster: Fair Employment, Annual Daily Overtime Bulletin, Annual Minimum Wage Bulletin, Lie Detector, Minimum Wage, OSHA, Payday Notice
Subject Matter
Federal and State Labor Law
Product Type
Poster Set
Number of Posters Included
10
Description
Labor Law Poster Set, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 25 in, Includes (1) State Poster: Fair Employment, Annual Daily Overtime Bulletin, Annual Minimum Wage Bulletin, Lie Detector, Minimum Wage, OSHA, Payday Notice, Language English, Material Plastic, Number of Posters Included 10, Product Type Poster Set, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 2 1/2 in, State/Province NV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.