Zoro Homepage

Federal (Bilingual) and State (English) Labor Law Poster Service Card, 1/16 in H x, 4 in W, Paper

  • Mfr # CRPS02

  • Zoro # G9201641


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Language
English
Material
Paper
Height
1/16 in
Width
4 in
Includes
User Code
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRPS02
Zoro #
G9201641
UPC #
015172152822
Country of Origin
United States

Dimensions

Height
1/16 in
Width
4 in

Details

Item
Federal (Bilingual) and State (English) Labor Law Poster Service Card
Language
English
Material
Paper
Includes
User Code
Compliance Type
Federal and State Labor Law
Product Type
Service Card
Number of Posters Included
1

Description

Labor Law Service Card, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 7 in, Includes User Code, Language English, Material Paper, Number of Posters Included 1, Product Type Service Card, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 4 in, State/Province Not Applicable, Workers Compensation Notice Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.