Notice of Privacy Practices Poster, 12 in H x, 18 in W, Plastic

  • Mfr # A2123

  • Zoro # G8953847


product price: $21.29
/ea

Key Features

Language
English
Material
Plastic
Height
12 in
Width
18 in
Compliance Type
Healthcare Labor Law
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2123
Zoro #
G8953847
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
18 in

Details

Item
Notice of Privacy Practices Poster
Language
English
Material
Plastic
Compliance Type
Healthcare Labor Law
Subject Matter
Healthcare Labor Law
Product Type
Poster
Number of Posters Included
1

Description

Labor Law Poster, Compliance Type Healthcare Labor Law, FMLA Notice Included Not Applicable, Height 12 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Healthcare Labor Law, Subscription Length Not Applicable, Width 18 in, State/Province Not Applicable, Workers Compensation Notice Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.