4" Mount, Commercial OC Wall Mount Fauct 4", CV with 6" Swivel

  • Mfr # TLL15-4102-SE1Z

  • Zoro # G3922373


product price:  $68.19
/ea

Key Features

Mounting Hole Center to Center
4"
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLL15-4102-SE1Z
Zoro #
G3922373
UPC #
887882217241
Country of Origin
United States

Details

Mounting Hole Center to Center
4"
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Wall Mount
Item
OC Wall Mount Fauct 4",CV with 6" Swivel
Residential / Commercial
Commercial
Product Type
Faucet

Description

Item OC Wall Mount Fauct 4 In.,CV with 6 In. Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.