Basket, 4 3/8 in Dia
- Mfr # E38-1010
- Zoro # G1281349
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Includes
Gasket, Locknut, Washers
Overall Diameter
4 3/8 in
Grate Surface Type
Round Holes
Shape
Round
Pipe Outside Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E38-1010
- Zoro #
- G1281349
- UPC #
- 887882019241
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Diameter
- 4 3/8 in
- Pipe Outside Diameter
- 1 1/2 in
Details
- Item
- Basket
- Includes
- Gasket, Locknut, Washers
- Grate Surface Type
- Round Holes
- Shape
- Round
- Strainer Material
- Stainless Steel
- Product Type
- Sink Drain
- Basin Finish
- Satin
Description
Basket, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Shape Round, Strainer Material Stainless Steel, Basin Finish Satin, Grate Surface Type Round Holes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.