Zoro Homepage

Bulb, Ref Led , 7W, 90/260V, 40W Eq

  • Mfr # LED-321407C

  • Zoro # G002228492


product price: $17.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-321407C
Zoro #
G002228492
UPC #
-
Country of Origin
China

Description

Color: White ;Material: Polycarbonate ;Width: 2 1/4" | 57 Mm ;Height: 3 3/4" | 95 Mm ;Voltage: 90/260 V Ac ;Electrical Wattage: 7 ;Temperature Range: -20 Degrees To 60 Degrees C | -4 Degrees;To 140 Degrees F ;Type: 40W Equivalent, A19 Bulb Size, Me

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.