Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Alum Condensate Evap, 18" Cord Set

  • Mfr # T12-5000

  • Zoro # G1280901


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Capacity
1 1/2 qt
Dissipation Rate
1 1/16 gpd
Input Voltage
117V AC
Overall Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T12-5000
Zoro #
G1280901
UPC #
887882068324
Country of Origin
United States

Dimensions

Overall Height
2 3/4 in
Overall Width
4 3/4 in
Overall Length
12 1/2 in
Lead Length
1.5 ft

Details

Item
Condensate Evaporator Pan
Material
Aluminum
Capacity
1 1/2 qt
Dissipation Rate
1 1/16 gpd
Input Voltage
117V AC
Product Type
Condensate Evaporator Pan
Power Consumption
300 W

Description

Condensate Evaporator Pan, Capacity 1 1/2 qt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.